Shop DODGE INDUSTRIAL

R8V3750-8 BELT

  • Mfr # 143527

  • Zoro # G723500518


product price:  $9,971.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Standards
ARPM
Reinforcing Cord Material
Polyester
V-Belt Section
8V
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143527
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143527
Zoro #
G723500518
UPC #
782477093869
Country of Origin
Mexico

Dimensions

Outside Length
375 in
Thickness
7/8 in
Top Width
1 in

Details

Standards
ARPM
Reinforcing Cord Material
Polyester
V-Belt Section
8V
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143527
Item
Banded Narrow V-Belt
Material
Elastomer
Number of Ribs
8
Belt Series
Power-Wedge

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V3750-8 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.