Shop DODGE INDUSTRIAL

R8V2800-2 BELT

  • Mfr # 108559

  • Zoro # G623472311


product price:  $1,738.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
8V
Standards
ARPM
Material
Elastomer
Belt Series
Power-Wedge
Industry Number
108559
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
108559
Zoro #
G623472311
UPC #
782475072323
Country of Origin
United States

Dimensions

Top Width
1 in
Thickness
7/8 in
Outside Length
280 in

Details

V-Belt Section
8V
Standards
ARPM
Material
Elastomer
Belt Series
Power-Wedge
Industry Number
108559
Item
Banded Narrow V-Belt
Number of Ribs
2
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V2800-2 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.