Shop DODGE INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
R8V4250-6 BELT
Mfr # 143442
Zoro # G023468051
product price:Â $8,514.99
/eaKey Features
Reinforcing Cord Material
Polyester
Material
Elastomer
Number of Ribs
6
Thickness
7/8 in
Standards
ARPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143442
Zoro #
G023468051
UPC #
782477093012
Country of Origin
Mexico
Dimensions
Thickness
7/8 in
Top Width
1 in
Outside Length
425 in
Details
Reinforcing Cord Material
Polyester
Material
Elastomer
Number of Ribs
6
Item
Banded Narrow V-Belt
Standards
ARPM
Industry Number
143442
Belt Series
Power-Wedge
Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
8V
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V4250-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.