Shop DODGE INDUSTRIAL
See all product information
RB138-5 BELT
Mfr # 143914
Zoro # G923470505
product price:Â $416.99
/ea
Free Shipping & Returns
Key Features
Top Width
21/32 in
Reinforcing Cord Material
Polyester
V-Belt Section
B
Standards
ARPM
Belt Series
Classical Banded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143914
Zoro #
G923470505
UPC #
782477097737
Country of Origin
Mexico
Dimensions
Top Width
21/32 in
Thickness
13/32 in
Details
Item
Banded V-Belt
Reinforcing Cord Material
Polyester
V-Belt Section
B
Standards
ARPM
Belt Series
Classical Banded
Industry Number
143914
Number of Ribs
5
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB138-5 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.