Shop DODGE INDUSTRIAL

RB180-6 BELT

  • Mfr # 143976

  • Zoro # G723451407


product price:  $711.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Classical Banded
Temp. Range
-40 Degrees to 140 Degrees F
Thickness
13/32 in
Top Width
21/32 in
Number of Ribs
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
143976
Zoro #
G723451407
UPC #
782477098352
Country of Origin
Mexico

Dimensions

Thickness
13/32 in
Top Width
21/32 in

Details

Belt Series
Classical Banded
Temp. Range
-40 Degrees to 140 Degrees F
Item
Banded V-Belt
Number of Ribs
6
Standards
ARPM
V-Belt Section
B
Reinforcing Cord Material
Polyester
Industry Number
143976
Material
Elastomer

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB180-6 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.