Shop DODGE INDUSTRIAL
See all product information
RB68-12 BELT
Mfr # 143712
Zoro # G323451616
product price:Â $545.99
/ea
Free Shipping & Returns
Key Features
Top Width
21/32 in
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
V-Belt Section
B
Standards
ARPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143712
Zoro #
G323451616
UPC #
782477095702
Country of Origin
Mexico
Dimensions
Top Width
21/32 in
Thickness
13/32 in
Details
Reinforcing Cord Material
Polyester
Item
Banded V-Belt
Belt Series
Classical Banded
V-Belt Section
B
Standards
ARPM
Number of Ribs
12
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143712
Material
Elastomer
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB68-12 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.