Shop DODGE INDUSTRIAL
See all product information
RBX56-4 BELT
Mfr # 481437
Zoro # G223453154
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Top Width
21/32 in
Number of Ribs
4
V-Belt Section
BX
Standards
ARPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
481437
Zoro #
G223453154
UPC #
782475049752
Country of Origin
United States
Dimensions
Top Width
21/32 in
Thickness
13/32 in
Details
Reinforcing Cord Material
Polyester
Number of Ribs
4
V-Belt Section
BX
Standards
ARPM
Belt Series
Gold-Ribbon Cog Band
Item
Banded Cogged V-Belt
Temp. Range
-40 Degrees to 230 Degrees F
Industry Number
481437
Material
EPDM
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RBX56-4 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.