Shop DODGE INDUSTRIAL

RBX79-2 BELT

  • Mfr # 481520

  • Zoro # G023479798


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
BX
Top Width
21/32 in
Standards
ARPM
Belt Series
Gold-Ribbon Cog Band
Temp. Range
-40 Degrees to 230 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
481520
Zoro #
G023479798
UPC #
782475074617
Country of Origin
United States

Dimensions

Top Width
21/32 in
Thickness
13/32 in

Details

V-Belt Section
BX
Standards
ARPM
Belt Series
Gold-Ribbon Cog Band
Temp. Range
-40 Degrees to 230 Degrees F
Item
Banded Cogged V-Belt
Material
EPDM
Industry Number
481520
Reinforcing Cord Material
Polyester
Number of Ribs
2

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RBX79-2 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.