Shop DODGE INDUSTRIAL

RBX90-4 BELT

  • Mfr # 481547

  • Zoro # G923479928


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Top Width
21/32 in
Reinforcing Cord Material
Polyester
Belt Series
Gold-Ribbon Cog Band
Thickness
13/32 in
Standards
ARPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
481547
Zoro #
G923479928
UPC #
782475074952
Country of Origin
United States

Dimensions

Top Width
21/32 in
Thickness
13/32 in

Details

Reinforcing Cord Material
Polyester
Belt Series
Gold-Ribbon Cog Band
Standards
ARPM
V-Belt Section
BX
Number of Ribs
4
Industry Number
481547
Material
EPDM
Item
Banded Cogged V-Belt
Temp. Range
-40 Degrees to 230 Degrees F

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RBX90-4 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.