Shop DODGE INDUSTRIAL

RD600-8 BELT

  • Mfr # 144224

  • Zoro # G623475053


product price:  $10,839.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Elastomer
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Thickness
3/4 in
Number of Ribs
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144224
Zoro #
G623475053
UPC #
782477100826
Country of Origin
Mexico

Dimensions

Thickness
3/4 in
Top Width
1-1/4 in

Details

Material
Elastomer
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Number of Ribs
8
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
144224
Item
Banded V-Belt
Standards
ARPM
V-Belt Section
D

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD600-8 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.