Shop DODGE INDUSTRIAL
See all product information
RD660-3 BELT
Mfr # 107976
Zoro # G623472489
product price:Â $4,199.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Classical Banded
Number of Ribs
3
Top Width
1-1/4 in
Material
Elastomer
V-Belt Section
D
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
107976
Zoro #
G623472489
UPC #
782475066957
Country of Origin
United States
Dimensions
Top Width
1-1/4 in
Thickness
3/4 in
Details
Belt Series
Classical Banded
Item
Banded V-Belt
Number of Ribs
3
Material
Elastomer
V-Belt Section
D
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Standards
ARPM
Industry Number
107976
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD660-3 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.