Shop DODGE INDUSTRIAL
See all product information
Create Account
RB47-3 BELT
Mfr # 143842
Zoro # G723488014
product price:Â $99.99
/eaKey Features
Industry Number
143842
Belt Series
Classical Banded
Top Width
21/32 in
Thickness
13/32 in
Standards
ARPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143842
Zoro #
G723488014
UPC #
782477097003
Country of Origin
Mexico
Dimensions
Top Width
21/32 in
Thickness
13/32 in
Details
Industry Number
143842
Belt Series
Classical Banded
Standards
ARPM
Item
Banded V-Belt
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
B
Reinforcing Cord Material
Polyester
Number of Ribs
3
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB47-3 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.