Setscrew Ball Bearing, SCM Medium Duty Wide Slot Take-Up Bearing, WSTU-SCM-35M
- Mfr # 125991 WSTU-SCM-35M
- Zoro # G808834132
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Bore
35 mm
Height
114.3 mm
Width
49.2 mm
Length
144.5 mm
Series
208
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 125991 WSTU-SCM-35M
- Zoro #
- G808834132
- UPC #
- -
- Country of Origin
- United States
- Item
- Take-Up Ball Bearing
- Bore
- 35 mm
- Series
- 208
- Temp. Range
- 225 to 400°F
- Bearing Type
- Medium Duty Non-Expansion Wide Slot
- Use with Frame Number
- WS400
Dimensions
- Height
- 114.3 mm
- Width
- 49.2 mm
- Length
- 144.5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.