Setscrew Ball Bearings, SC Normal Duty 2-Bolt Flange

  • Mfr # 052011 F2B-SC-108-NL

  • Zoro # G116111246


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Bolt Size
0.5in
Bearing Insert Type
Ball
Finish
Powder coated
Series
208
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
052011 F2B-SC-108-NL
Zoro #
G116111246
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Bearing Type
Ball
Bearing Insert Type
Ball
Finish
Powder coated
Series
208
Shaft Locking Type
Set screw
Housing Material
Cast iron
Lubrication
Grease
Bearing Insert Material
Steel
Static Load Capacity
4475 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.