
Setscrew Ball Bearings, SC Normal Duty 2-Bolt Flange
Mfr # 124175 F2B-SC-012
Zoro # G716111516
product price:Â $75.65
/ea
Free Shipping & Returns
Key Features
Bolt Size
0.3750 in
Finish
Powder coated
Series
204
Housing Material
Cast iron
Static Load Capacity
1482 lbf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
124175 F2B-SC-012
Zoro #
G716111516
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.3750 in
Details
Finish
Powder coated
Series
204
Housing Material
Cast iron
Static Load Capacity
1482 lbf
Shaft Locking Type
Set screw
Lubrication
Grease
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Bearing Type
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.