Shop DODGE INDUSTRIAL
See all product information
Create Account
Sleeve Bearings, Bronzoil 4-Bolt Flange, F4B-BO-012
- Mfr # 035033 F4B-BO-012
- Zoro # G110425899
product price:Â
$
74.79
/ea
Key Features
System of Measurement
Inch
Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
3 in
Overall Length
4 in
Overall Width
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 035033 F4B-BO-012
- Zoro #
- G110425899
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Bearing Type
- Bronzoil
- Series
- B Series
- Temp. Range
- 180 Degrees F
- Maximum Speed
- 1000 RPM
- Number of Mount Holes
- 4
- Housing Type
- Square
Dimensions
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 4 in
- Overall Width
- 1-1/8 in
- Overall Height
- 2-5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.