Split Taper Bushing, 1-1/2 in Bore, 1.57 in Small End/1.625 in Large End Barrel

  • Mfr # 121147

  • Zoro # G209890164


product price: $20.29
/ea

Key Features

Keyway Size
0.375 in x 0.375 in
Material
Sintered steel
Bore Dia.
1.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121147
Zoro #
G209890164
UPC #
78247540635
Country of Origin
China

Dimensions

Keyway Size
0.375 in x 0.375 in
Bore Dia.
1.5in

Details

Material
Sintered steel

Description

Split Taper Bushing, 1-1/2 in Dia Bore, 1.57 in Small End/1.625 in Large End Dia Barrel, 2-1/2 in Dia Flange, 1-9/32 in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.