Timing Belt, 76 Teeth, Neoprene, 28.50 in Wide, 0.375 in Pitch, 285L050
- Mfr # 464550
- Zoro # G009909165
product price:Â
$
20.99
/ea
Key Features
Belt Trade Size
L
Industry Number
285L050
Tooth Location
One Side
Top Width
0.50 in
Pitch Length
28.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464550
- Zoro #
- G009909165
- UPC #
- 78247516965
- Country of Origin
- United States
- Item
- Timing Belt
- Industry Number
- 285L050
- Tooth Location
- One Side
- Pitch
- 0.375 in
- Number of Teeth
- 76
- Belt Material
- Neoprene
- Belt Series
- Dyna Sync Belt
- Gearbelt Type
- Synchronous
- Standards
- RMA
Dimensions
- Belt Trade Size
- L
- Top Width
- 0.50 in
- Pitch Length
- 28.50 in
Description
, Neoprene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.