Shop All Flange Bearings
Dodge
Type E Bearings, F4B-E-108R TYPE E-XTRA
Mfr # F4B-E-108R TYPE E-XTRA
Zoro # G2486361
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dodge
- MFR # F4B-E-108R TYPE E-XTRA
- Zoro # G2486361
- UPC # 782475698783
- Country of Origin United States
- Category Flange Bearings
Description
F4B-E-108R Dodge 023097 111 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 1-1/2 in Dia Bore, 4.13 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 5.38 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (PHC12-12F)
- HANSEN Brass, Male Half/Valved, 1 Inch Body (B8KP36)
- JET-LUBE 14 oz Cartridge Black (33050)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 15 # of Teeth (60BS15H X 1 7/16)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-103-NL (124668 1-3/16 SCLFT FLG 2BT)
- DODGE 212 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-7/16 in Bore (124217)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-104 MULTIPAK (124206 1-1/4 SC FLG 4BT)
- DODGE F4B-SCM-208 214 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/2 in Bore (126195)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 F4B-SC-102)
- DODGE F4B-SCM-300 216 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3 in Bore (126197)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SBLF202-10G)
- Dodge Flange Bearings