Jet-Lube
14 oz Cartridge Black
Mfr # 33050
Zoro # G1858766
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Type Cartridge
- NSF Rating Not Rated
- Container Size 14 oz
- NLGI Grade 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-08-06)
- ENERPAC H7220, 20 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7220)
- LINCOLN Grease Gun, Lever, 7500 psi, 16 oz. (1142CLR)
- COXREELS Spring Rewind Enclosed Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (ENML-N-350-SS)
- JET-LUBE Lubricant, Aerosol Can, 12 Oz. (37341)
- JET-LUBE Silicone Lubricant, 1 Gal. Jug, NSF H-1 (52533)
- JET-LUBE 14 oz Multipurpose Grease Cartridge Off-White (31650)
- JET-LUBE Grease, Moly Paste, Marine Grade, Hvy Duty (65005)
- JET-LUBE Wire Line Dressing Lubricant, Aerosol, 12 Oz (28541)
- JET-LUBE Chain & Wire Lubricant, 5 gal. (34020)
- BOSTITCH Airtool Lube-Winter 20Oz (WINTEROIL-20OZ)
- Jet-Lube Lubricants