Sign
- Mfr # 1203-BLUE
- Zoro # G623433350
product price:Â
$
42.35
/ea
Key Features
Diameter
21 in
Depth
1 1/5 mm
Glow In The Dark
No
Sign Legend
PLEASE KEEP THIS AREA CLEAN
Width
11 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1203-BLUE
- Zoro #
- G623433350
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Diameter
- 21 in
- Depth
- 1 1/5 mm
- Width
- 11 1/2 in
- Thickness
- 1.2 mm
- Height
- 18 in
Details
- Glow In The Dark
- No
- Sign Legend
- PLEASE KEEP THIS AREA CLEAN
- Sign Mounting Style
- Mounting Holes
- Product Type
- Hanging Sign
- Sign Header
- Pet Waste
- Protective Coating
- Textured Laminate
- Retroreflective Grade
- Diamond Grade
- Sign Material
- Aluminum
- Item
- Sign
- ADA Compliant
- No
Description
Sign, Rectangle, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend PLEASE KEEP THIS AREA CLEAN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.