Sign
- Mfr # 1203PP-GREEN
- Zoro # G623437662
product price:Â
$
42.35
/ea
Key Features
Height
18 in
Glow In The Dark
No
Sign Mounting Style
Mounting Holes
Sign Material
Aluminum
Retroreflective Grade
Diamond Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1203PP-GREEN
- Zoro #
- G623437662
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Height
- 18 in
- Thickness
- 1.2 mm
- Width
- 11 1/2 in
- Depth
- 1 1/5 mm
- Diameter
- 21 in
Details
- Glow In The Dark
- No
- Sign Mounting Style
- Mounting Holes
- Sign Material
- Aluminum
- Retroreflective Grade
- Diamond Grade
- Item
- Sign
- Sign Header
- No Header
- Sign Legend
- Leave Nothing But Paw Prints
- ADA Compliant
- No
- Protective Coating
- Textured Laminate
- Product Type
- Hanging Sign
Description
Sign, Rectangle, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend Leave Nothing But Paw Prints
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.