Doortex
Door Mat, Black, 24 in W x
Mfr # FR46822OCBK
Zoro # G0054719
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 32 in
- Size 24 in x 32 in
- Color Black
- Thickness 0.9 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC CERT BALL CAP (C2011)
- SPEEDFX RACING FUEL JUG, YELLOW JUG (8833)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - M (48-73-8631)
- DUNLOP Rubber Boot, Men's, 13, Knee, Black, PR (OD60A93)
- SHOP TUFF Shop Tuff STF-3618DM 36 x 18 in. Door Mat (STF-3618DM)
- NOTRAX Floor Runner, Black, 3 ft. W x 60 ft. L (730C0036BL60)
- NOTRAX Entrance Runner, Black, 4 ft. W x 10 ft. L (161S0410CH)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (36VJ97)
- NOTRAX Carpeted Entrance Mat, Brown, 4 ft. W x 6 ft. L (132S0046BR)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107561729)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (231S0023BL)
- Doortex Entrance Mats