Notrax
Floor Runner, Black, 3 ft. W x 60 ft. L
Mfr # 730C0036BL60
Zoro # G3071731
original price:
$398.99
5% off
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 60 ft
- Size 3 ft x 60 ft
- Color Black
- Backing Material Vinyl
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Carbon Filter, w/ Check Ball (10004701)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- MAGID SparkGuard FR 9 oz Cape Sleeve, XL (1855-XL)
- KEYSTONE SAFETY Hooded Disposable Coveralls, L, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-HE-LRG)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (117S0036CH)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (109S0035BU)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (167S0035CH)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (340S0035BL)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (141S0046BL)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (138S0036CH)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (131S0034BR)
- Notrax Entrance Mats