Shop All Entrance Mats
Floortex
Door Mat, Brown, 24 in W x
Mfr # FR4WR2439DBR
Zoro # G0054868
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 39 in
- Size 39" x 24"
- Color Brown
- Thickness 0.2 in
Product Information
- Brand Floortex
- MFR # FR4WR2439DBR
- Zoro # G0054868
- UPC # 874951004178
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 39 in |
Size | 39" x 24" |
Details
Description
Doortex Rect. Wash Room Mat Dog,24"x39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S ( 6 1/2 ), 100 PK (54421)
- HONEYWELL NORTH N95 Disposable Respirator, M/L, White, PK20 (14110391)
- BRADY Restroom Sign, Eng, Plastic, 7 x10, Wht/Blue, 123880 (123880)
- ZORO SELECT 3" Diameter Plastic Stanchion - Black, (4-pack) (99903-4)
- CALLOWAY MILLS Natural, Gold, 36" W x 60" L (103143660)
- CALLOWAY MILLS Black, 36 W x 60 L (153483660)
- YARD TUFF Drag Mat 4.5x5 (YTF-455TBDM)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (141S0310BU)
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 24 in x 32 in - Black Non-Slip Borders (03-189)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64030530)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (109S0310BU)
- Floortex Floor Mats