Guardian Floor Protection

Floor Mat, Charcoal, 36" W x


product price: $61.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 60 in
  • Backing Material Vinyl
  • Thickness 0.38"
  • Application Indoor
  • Overall Width 36 in
See all product information

Product Information

Dimensions

Overall Length 60 in
Overall Width 36 in

Details

Item Floor Mat
Color Charcoal
Backing Material Vinyl
Thickness 0.38"
Application Indoor
Weight 11.5 lbs
Mat Shape Rectangular
Backing Type Textured
Backing Material and Surface Material Polypropylene
Surface Design Wiper Mat
Surface Application Carpet

Description

Guardian Golden Series Indoor Wiper Mat, Polypropylene, 36 x 60, Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.