ConcealdVertcalRodExitDevic, SatinAlumnum (Discontinued)
- Mfr # 1490EO 36IN US28
- Zoro # G8691277
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1490EO 36IN US28
Zoro #
G8691277
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
1 3/4 in
Door Height
84 in
Door Height - Maximum
84 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
36 in
Details
Series
1490
Exit Device Type
Concealed Vertical Rod
Door Handing
Right Hand Reversible
Finish
Satin Aluminum
Fire Rated
No
Grade
1
Item
Concealed Vertical Rod
Lockdown Type
Hex Key Dogging
Performance
Heavy Duty
Standards
ANSI A156.3 2001 Grade 1
Performance Grade
2
Exit Bar Style
Touchbar
ANSI Grade
1
Hand Orientation
Right-Handed
Product Type
Exit Device
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Description
Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series 1490, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, No, Standards ANSI A156.3 2001 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.