IndustrialBenchScale, 0.2g/0.0005lb

  • Mfr # 7002XL
  • Zoro # G422761388
product price: 
$
1,340.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10 in
Standards
CWM Approved
Batteries Required
Yes
Remote Control/Display
Corded Remote
Weighing Surface Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7002XL
Zoro #
G422761388
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Depth
3 1/2 in
Display Character Height
13/16 in
Weighing Surface Depth
10 in
Overall Height
6 3/4 in
Weighing Surface Width
10 in

Details

Standards
CWM Approved
Batteries Required
Yes
Remote Control/Display
Corded Remote
Weighing Surface Material
304 Stainless Steel
Weight Capacity - Imperial
2 lb
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Battery Type
Lead Acid
Calibration Certificate
No Certificate
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Item
Industrial Bench Scale
Number of Display Characters
6
Weight Capacity - Metric
0.9 kg
Scale Use Location
Food Processing, Industrial
Batteries Included
No
NTEP Rating
NTEP Rated
Body Material
304 Stainless Steel
Voltage
100 to 240V AC
Scale Mechanism
Digital
Product Type
Industrial Bench Scale
Number of Batteries Required
1
Power Source - TS Only
Battery, Electric
Series
7000XL
Scale Graduations
0.2 g/0.0005 lb/0.01 oz
Includes
U-Bracket
NEC Rating
Not NEC Rated
IP Rating
IP69K
Number of Batteries Included
0
Washdown
Yes
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.2 g/0.0005 lb/0.01 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.