Shop DORAN

IndustrialBenchScale, 0.5g/0.001lb

  • Mfr # 7005XL
  • Zoro # G422760695

product price: 
$
1,340.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity - Metric
2.3 kg
Scale Mechanism
Digital
Number of Batteries Required
1
Series
7000XL
Product Type
Industrial Bench Scale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7005XL
Zoro #
G422760695
UPC #
-
Country of Origin
China
Weight Capacity - Metric
2.3 kg
Scale Mechanism
Digital
Number of Batteries Required
1
Series
7000XL
Product Type
Industrial Bench Scale
NEC Rating
Not NEC Rated
Power Source - TS Only
Battery, Electric
Remote Control/Display
Corded Remote
Number of Display Characters
6
Voltage
100 to 240V AC
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Scale Graduations
0.5 g/0.001 lb/0.02 oz
Standards
CWM Approved
Washdown
Yes
Body Material
304 Stainless Steel
Batteries Required
Yes
Weight Capacity - Imperial
5 lb
Calibration Certificate
No Certificate
Battery Type
Lead Acid
Item
Industrial Bench Scale
Scale Use Location
Food Processing, Industrial
Number of Batteries Included
0
IP Rating
IP69K
NTEP Rating
NTEP Rated
Weighing Surface Material
304 Stainless Steel
Includes
U-Bracket
Batteries Included
No
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Weighing Surface Depth
10 in
Overall Depth
3 1/2 in
Weighing Surface Width
10 in
Overall Width
10 in
Overall Height
6 3/4 in
Display Character Height
13/16 in

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.5 g/0.001 lb/0.02 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.