IndustrialBenchScale, 0.2g/0.0005lb

  • Mfr # 7002XL/88
  • Zoro # G322761082
product price: 
$
1,325.99
/ea
Free Shipping & Returns

Key Features

NEC Rating
Not NEC Rated
Batteries Included
No
Weight Capacity - Imperial
2 lb
Remote Control/Display
Corded Remote
Power Source - TS Only
Battery, Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7002XL/88
Zoro #
G322761082
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 3/4 in
Overall Width
10 in
Display Character Height
13/16 in
Weighing Surface Depth
8 in
Weighing Surface Width
8 in
Overall Depth
3 1/2 in

Details

NEC Rating
Not NEC Rated
Batteries Included
No
Weight Capacity - Imperial
2 lb
Remote Control/Display
Corded Remote
Power Source - TS Only
Battery, Electric
Scale Use Location
Food Processing, Industrial
Number of Display Characters
6
Calibration Certificate
No Certificate
Number of Batteries Included
0
IP Rating
IP69K
Scale Graduations
0.2 g/0.0005 lb/0.01 oz
Product Type
Industrial Bench Scale
Scale Mechanism
Digital
Includes
U-Bracket
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Weighing Surface Material
304 Stainless Steel
Battery Type
Lead Acid
Washdown
Yes
Item
Industrial Bench Scale
NTEP Rating
NTEP Rated
Body Material
304 Stainless Steel
Standards
CWM Approved
Voltage
100 to 240V AC
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Series
7000XL
Weight Capacity - Metric
0.9 kg
Batteries Required
Yes
Number of Batteries Required
1
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 8 in, Weighing Surface Width 8 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.2 g/0.0005 lb/0.01 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews