IndustrialBenchScale, 0.5g/0.001lb

  • Mfr # 7005XL/88
  • Zoro # G322760306
product price: 
$
1,325.99
/ea
Free Shipping & Returns

Key Features

Body Material
304 Stainless Steel
Includes
U-Bracket
Weight Capacity - Imperial
5 lb
Display Character Height
13/16 in
Power Source - TS Only
Battery, Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7005XL/88
Zoro #
G322760306
UPC #
-
Country of Origin
China

Dimensions

Display Character Height
13/16 in
Weighing Surface Width
8 in
Overall Width
10 in
Overall Height
6 3/4 in
Weighing Surface Depth
8 in
Overall Depth
3 1/2 in

Details

Body Material
304 Stainless Steel
Includes
U-Bracket
Weight Capacity - Imperial
5 lb
Power Source - TS Only
Battery, Electric
Number of Batteries Required
1
Scale Graduations
0.5 g/0.001 lb/0.02 oz
Number of Display Characters
6
Number of Batteries Included
0
Scale Mechanism
Digital
Item
Industrial Bench Scale
Scale Use Location
Food Processing, Industrial
Product Type
Industrial Bench Scale
Remote Control/Display
Corded Remote
Batteries Required
Yes
Battery Type
Lead Acid
Weighing Surface Material
304 Stainless Steel
Batteries Included
No
IP Rating
IP69K
Calibration Certificate
No Certificate
Weight Capacity - Metric
2.3 kg
Voltage
100 to 240V AC
Series
7000XL
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
NTEP Rating
NTEP Rated
NEC Rating
Not NEC Rated
Standards
CWM Approved
Washdown
Yes
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 8 in, Weighing Surface Width 8 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.5 g/0.001 lb/0.02 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews