IndustrialBenchScale, 2g/0.005lb/0.1oz

  • Mfr # 7025XL/88
  • Zoro # G822760523
product price: 
$
1,325.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
0
Includes
U-Bracket
Battery Type
Lead Acid
Batteries Included
No
Weighing Surface Width
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7025XL/88
Zoro #
G822760523
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
8 in
Weighing Surface Depth
8 in
Overall Depth
3 1/2 in
Overall Width
10 in
Display Character Height
13/16 in
Overall Height
6 3/4 in

Details

Number of Batteries Included
0
Includes
U-Bracket
Battery Type
Lead Acid
Batteries Included
No
Batteries Required
Yes
Scale Mechanism
Digital
Remote Control/Display
Corded Remote
NEC Rating
Not NEC Rated
NTEP Rating
NTEP Rated
Number of Display Characters
6
Power Source - TS Only
Battery, Electric
Item
Industrial Bench Scale
Product Type
Industrial Bench Scale
Weighing Surface Material
304 Stainless Steel
Number of Batteries Required
1
Weight Capacity - Metric
11.3 kg
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Series
7000XL
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Washdown
Yes
Body Material
304 Stainless Steel
Weight Capacity - Imperial
25 lb
Calibration Certificate
No Certificate
IP Rating
IP69K
Scale Graduations
2 g/0.005 lb/0.1 oz
Voltage
100 to 240V AC
Scale Use Location
Food Processing, Industrial
Standards
CWM Approved
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 8 in, Weighing Surface Width 8 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 2 g/0.005 lb/0.1 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews