IndustrialBenchScale, 100g/0.2lb/5oz

  • Mfr # 71000XL/2424
  • Zoro # G122760766
product price: 
$
2,379.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Material
304 Stainless Steel
Battery Type
Lead Acid
Voltage
100 to 240V AC
Washdown
Yes
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
71000XL/2424
Zoro #
G122760766
UPC #
-
Country of Origin
China
Item
Industrial Bench Scale
Weighing Surface Material
304 Stainless Steel
Battery Type
Lead Acid
Voltage
100 to 240V AC
Washdown
Yes
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Scale Graduations
100 g/0.2 lb/5 oz
NEC Rating
Not NEC Rated
Number of Display Characters
6
Remote Control/Display
Corded Remote
NTEP Rating
NTEP Rated
Scale Mechanism
Digital
Scale Use Location
Food Processing, Industrial
Standards
CWM Approved
Series
7000XL
Number of Batteries Included
0
IP Rating
IP69K
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Body Material
304 Stainless Steel
Power Source - TS Only
Battery, Electric
Product Type
Industrial Bench Scale
Includes
U-Bracket
Batteries Required
Yes
Weight Capacity - Metric
454 kg
Calibration Certificate
No Certificate
Batteries Included
No
Weight Capacity - Imperial
1,000 lb
Number of Batteries Required
1
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Weighing Surface Depth
24 in
Overall Depth
3 1/2 in
Weighing Surface Width
24 in
Display Character Height
13/16 in
Overall Width
10 in
Overall Height
6 3/4 in

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 100 g/0.2 lb/5 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews