Shop DORAN

IndustrialBenchScale, 20g/0.05lb/1oz

  • Mfr # 7250XL/2424
  • Zoro # G022761221

product price: 
$
2,379.99
/ea
Free Shipping & Returns

Key Features

NTEP Rating
NTEP Rated
Number of Batteries Required
1
Overall Width
10 in
Weighing Surface Width
24 in
Product Type
Industrial Bench Scale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7250XL/2424
Zoro #
G022761221
UPC #
-
Country of Origin
China
NTEP Rating
NTEP Rated
Item
Industrial Bench Scale
Number of Batteries Required
1
Product Type
Industrial Bench Scale
Voltage
100 to 240V AC
Weight Capacity - Metric
113 kg
Battery Type
Lead Acid
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Standards
CWM Approved
Power Source - TS Only
Battery, Electric
Scale Use Location
Food Processing, Industrial
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Includes
U-Bracket
Body Material
304 Stainless Steel
Scale Graduations
20 g/0.05 lb/1 oz
IP Rating
IP69K
Weighing Surface Material
304 Stainless Steel
Number of Batteries Included
0
NEC Rating
Not NEC Rated
Weight Capacity - Imperial
250 lb
Scale Mechanism
Digital
Calibration Certificate
No Certificate
Washdown
Yes
Batteries Included
No
Batteries Required
Yes
Series
7000XL
Remote Control/Display
Corded Remote
Number of Display Characters
6
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Overall Width
10 in
Weighing Surface Width
24 in
Display Character Height
13/16 in
Overall Depth
3 1/2 in
Weighing Surface Depth
24 in
Overall Height
6 3/4 in

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 20 g/0.05 lb/1 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.