Shop DORAN

IndustrialBenchScale, 50g/0.1b/2oz

  • Mfr # 7500XL/2424
  • Zoro # G922760669

product price: 
$
2,379.99
/ea
Free Shipping & Returns

Key Features

Batteries Included
No
Number of Batteries Required
1
Overall Height
6 3/4 in
Scale Mechanism
Digital
Weight Capacity - Imperial
500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7500XL/2424
Zoro #
G922760669
UPC #
-
Country of Origin
China
Batteries Included
No
Number of Batteries Required
1
Item
Industrial Bench Scale
Scale Mechanism
Digital
Weight Capacity - Imperial
500 lb
Body Material
304 Stainless Steel
Weighing Surface Material
304 Stainless Steel
Batteries Required
Yes
Standards
CWM Approved
Scale Graduations
50 g/0.1 b/2 oz
Product Type
Industrial Bench Scale
Power Source - TS Only
Battery, Electric
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Calibration Certificate
No Certificate
NEC Rating
Not NEC Rated
Series
7000XL
IP Rating
IP69K
Weight Capacity - Metric
227 kg
Includes
U-Bracket
Scale Use Location
Food Processing, Industrial
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Battery Type
Lead Acid
Number of Batteries Included
0
Number of Display Characters
6
NTEP Rating
NTEP Rated
Remote Control/Display
Corded Remote
Voltage
100 to 240V AC
Washdown
Yes
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Overall Height
6 3/4 in
Display Character Height
13/16 in
Overall Depth
3 1/2 in
Overall Width
10 in
Weighing Surface Depth
24 in
Weighing Surface Width
24 in

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 50 g/0.1 b/2 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.