IndustrialBenchScale, 10g/0.02lb/0.5oz

  • Mfr # 7100XL/18S
  • Zoro # G322760436
product price: 
$
1,937.99
/ea
Free Shipping & Returns

Key Features

Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Includes
U-Bracket
Weighing Surface Material
304 Stainless Steel
IP Rating
IP69K
Overall Depth
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7100XL/18S
Zoro #
G322760436
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3 1/2 in
Weighing Surface Width
18 in
Weighing Surface Depth
18 in
Display Character Height
13/16 in
Overall Height
6 3/4 in
Overall Width
10 in

Details

Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Includes
U-Bracket
Weighing Surface Material
304 Stainless Steel
IP Rating
IP69K
Series
7000XL
Body Material
304 Stainless Steel
Weight Capacity - Metric
45 kg
Product Type
Industrial Bench Scale
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
NTEP Rating
NTEP Rated
Batteries Included
No
Number of Batteries Required
1
NEC Rating
Not NEC Rated
Scale Mechanism
Digital
Batteries Required
Yes
Washdown
Yes
Voltage
100 to 240V AC
Item
Industrial Bench Scale
Battery Type
Lead Acid
Calibration Certificate
No Certificate
Scale Use Location
Food Processing, Industrial
Standards
CWM Approved
Remote Control/Display
Corded Remote
Scale Graduations
10 g/0.02 lb/0.5 oz
Number of Batteries Included
0
Weight Capacity - Imperial
100 lb
Number of Display Characters
6
Power Source - TS Only
Battery, Electric
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 10 g/0.02 lb/0.5 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.