Shop DORAN

IndustrialBenchScale, 20g/0.05lb/1oz

  • Mfr # 7250XL/18S
  • Zoro # G522760724

product price: 
$
1,937.99
/ea
Free Shipping & Returns

Key Features

Includes
U-Bracket
Standards
CWM Approved
NTEP Rating
NTEP Rated
Weight Capacity - Imperial
250 lb
Batteries Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7250XL/18S
Zoro #
G522760724
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
18 in
Overall Depth
3 1/2 in
Overall Width
10 in
Weighing Surface Depth
18 in
Display Character Height
13/16 in
Overall Height
6 3/4 in

Details

Includes
U-Bracket
Standards
CWM Approved
NTEP Rating
NTEP Rated
Weight Capacity - Imperial
250 lb
Batteries Included
No
Remote Control/Display
Corded Remote
Weighing Surface Material
304 Stainless Steel
Washdown
Yes
Voltage
100 to 240V AC
Number of Batteries Required
1
Scale Graduations
20 g/0.05 lb/1 oz
Item
Industrial Bench Scale
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Scale Use Location
Food Processing, Industrial
Series
7000XL
Number of Display Characters
6
Body Material
304 Stainless Steel
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
NEC Rating
Not NEC Rated
Battery Type
Lead Acid
Power Source - TS Only
Battery, Electric
Calibration Certificate
No Certificate
Product Type
Industrial Bench Scale
Scale Mechanism
Digital
Batteries Required
Yes
Number of Batteries Included
0
IP Rating
IP69K
Weight Capacity - Metric
113 kg
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 20 g/0.05 lb/1 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.