Shop DORAN

IndustrialBenchScale, 50g/0.1b/2oz

  • Mfr # 7500XL/18S
  • Zoro # G622760709

product price: 
$
1,937.99
/ea
Free Shipping & Returns

Key Features

Product Type
Industrial Bench Scale
Overall Width
10 in
NTEP Rating
NTEP Rated
Weight Capacity - Imperial
500 lb
Body Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7500XL/18S
Zoro #
G622760709
UPC #
-
Country of Origin
China
Product Type
Industrial Bench Scale
NTEP Rating
NTEP Rated
Item
Industrial Bench Scale
Weight Capacity - Imperial
500 lb
Body Material
304 Stainless Steel
Standards
CWM Approved
Series
7000XL
Includes
U-Bracket
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Calibration Certificate
No Certificate
Scale Mechanism
Digital
Number of Display Characters
6
NEC Rating
Not NEC Rated
Voltage
100 to 240V AC
Remote Control/Display
Corded Remote
Battery Type
Lead Acid
Batteries Required
Yes
Batteries Included
No
IP Rating
IP69K
Weighing Surface Material
304 Stainless Steel
Washdown
Yes
Power Source - TS Only
Battery, Electric
Weight Capacity - Metric
227 kg
Number of Batteries Included
0
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Scale Use Location
Food Processing, Industrial
Scale Graduations
50 g/0.1 b/2 oz
Number of Batteries Required
1
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Overall Width
10 in
Weighing Surface Width
18 in
Overall Height
6 3/4 in
Display Character Height
13/16 in
Overall Depth
3 1/2 in
Weighing Surface Depth
18 in

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 50 g/0.1 b/2 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.