Shop DORAN

IndustrialBenchScale, 20g/0.05lb/1oz

  • Mfr # 7200XL/15-C20
  • Zoro # G622761195

product price: 
$
1,951.99
/ea
Free Shipping & Returns

Key Features

Battery Type
Lead Acid
Number of Display Characters
6
NEC Rating
Not NEC Rated
Display Character Height
13/16 in
Body Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7200XL/15-C20
Zoro #
G622761195
UPC #
-
Country of Origin
China

Dimensions

Display Character Height
13/16 in
Overall Width
10 in
Overall Height
6 3/4 in
Overall Depth
3 1/2 in
Weighing Surface Depth
15 in
Weighing Surface Width
15 in

Details

Battery Type
Lead Acid
Number of Display Characters
6
NEC Rating
Not NEC Rated
Body Material
304 Stainless Steel
Series
7000XL
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Item
Industrial Bench Scale
Washdown
Yes
Product Type
Industrial Bench Scale
Scale Use Location
Food Processing, Industrial
Voltage
100 to 240V AC
Power Source - TS Only
Battery, Electric
Calibration Certificate
No Certificate
Scale Mechanism
Digital
IP Rating
IP69K
Weight Capacity - Metric
91 kg
Includes
20 in Column
Remote Control/Display
Column-Mounted
Weighing Surface Material
304 Stainless Steel
Standards
CWM Approved
NTEP Rating
NTEP Rated
Scale Graduations
20 g/0.05 lb/1 oz
Weight Capacity - Imperial
200 lb
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Number of Batteries Required
1
Batteries Required
Yes
Batteries Included
No
Number of Batteries Included
0
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 15 in, Weighing Surface Width 15 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 20 g/0.05 lb/1 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.