Shop DORAN

IndustrialBenchScale, 5g/0.01lb/0.2oz

  • Mfr # 7050XL/15-C20
  • Zoro # G522760311

product price: 
$
1,951.99
/ea
Free Shipping & Returns

Key Features

Standards
CWM Approved
Washdown
Yes
Includes
20 in Column
Power Source - TS Only
Battery, Electric
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7050XL/15-C20
Zoro #
G522760311
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
15 in
Overall Depth
3 1/2 in
Overall Width
10 in
Display Character Height
13/16 in
Weighing Surface Depth
15 in
Overall Height
6 3/4 in

Details

Standards
CWM Approved
Washdown
Yes
Includes
20 in Column
Power Source - TS Only
Battery, Electric
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Body Material
304 Stainless Steel
Battery Type
Lead Acid
Weighing Surface Material
304 Stainless Steel
NEC Rating
Not NEC Rated
Series
7000XL
Number of Batteries Required
1
Number of Batteries Included
0
Scale Mechanism
Digital
NTEP Rating
NTEP Rated
Item
Industrial Bench Scale
Batteries Included
No
IP Rating
IP69K
Calibration Certificate
No Certificate
Scale Use Location
Food Processing, Industrial
Number of Display Characters
6
Scale Graduations
5 g/0.01 lb/0.2 oz
Batteries Required
Yes
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Weight Capacity - Metric
22.7 kg
Weight Capacity - Imperial
50 lb
Remote Control/Display
Column-Mounted
Product Type
Industrial Bench Scale
Voltage
100 to 240V AC
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 15 in, Weighing Surface Width 15 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 5 g/0.01 lb/0.2 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.