IndustrialBenchScale, 10g/0.02lb/0.5oz

  • Mfr # 7100XL/15-C20
  • Zoro # G622760938
product price: 
$
1,951.99
/ea
Free Shipping & Returns

Key Features

Series
7000XL
Weighing Surface Width
15 in
Includes
20 in Column
Overall Width
10 in
Body Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7100XL/15-C20
Zoro #
G622760938
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
15 in
Overall Width
10 in
Overall Depth
3 1/2 in
Display Character Height
13/16 in
Overall Height
6 3/4 in
Weighing Surface Depth
15 in

Details

Series
7000XL
Includes
20 in Column
Body Material
304 Stainless Steel
Calibration Certificate
No Certificate
NEC Rating
Not NEC Rated
Batteries Required
Yes
Remote Control/Display
Column-Mounted
Weighing Surface Material
304 Stainless Steel
Washdown
Yes
Weight Capacity - Imperial
100 lb
Scale Graduations
10 g/0.02 lb/0.5 oz
Voltage
100 to 240V AC
Standards
CWM Approved
Product Type
Industrial Bench Scale
Scale Mechanism
Digital
IP Rating
IP69K
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Battery Type
Lead Acid
Number of Batteries Required
1
Number of Batteries Included
0
NTEP Rating
NTEP Rated
Scale Use Location
Food Processing, Industrial
Weight Capacity - Metric
45 kg
Item
Industrial Bench Scale
Number of Display Characters
6
Batteries Included
No
Power Source - TS Only
Battery, Electric
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 15 in, Weighing Surface Width 15 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 10 g/0.02 lb/0.5 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews