Shop DORAN

IndustrialBenchScale, 2g/0.005lb/0.1oz

  • Mfr # 7025XL/12
  • Zoro # G122761114

product price: 
$
1,455.99
/ea
Free Shipping & Returns

Key Features

Batteries Included
No
Scale Use Location
Food Processing, Industrial
Number of Batteries Included
0
Weight Capacity - Metric
11.3 kg
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7025XL/12
Zoro #
G122761114
UPC #
-
Country of Origin
China

Dimensions

Display Character Height
13/16 in
Weighing Surface Width
12 in
Overall Width
10 in
Overall Depth
3 1/2 in
Overall Height
6 3/4 in
Weighing Surface Depth
12 in

Details

Batteries Included
No
Scale Use Location
Food Processing, Industrial
Number of Batteries Included
0
Weight Capacity - Metric
11.3 kg
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Item
Industrial Bench Scale
Product Type
Industrial Bench Scale
Number of Batteries Required
1
Washdown
Yes
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Calibration Certificate
No Certificate
Weight Capacity - Imperial
25 lb
NTEP Rating
NTEP Rated
Battery Type
Lead Acid
Weighing Surface Material
304 Stainless Steel
Voltage
100 to 240V AC
Includes
U-Bracket
Scale Mechanism
Digital
Power Source - TS Only
Battery, Electric
Batteries Required
Yes
Standards
CWM Approved
Scale Graduations
2 g/0.005 lb/0.1 oz
NEC Rating
Not NEC Rated
Body Material
304 Stainless Steel
Remote Control/Display
Corded Remote
Series
7000XL
IP Rating
IP69K
Number of Display Characters
6
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 2 g/0.005 lb/0.1 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.