IndustrialBenchScale, 50g/0.1b/2oz

  • Mfr # 7500XL/1824
  • Zoro # G122761404
product price: 
$
2,115.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Depth
18 in
Product Type
Industrial Bench Scale
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Weighing Surface Material
304 Stainless Steel
Display Character Height
13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7500XL/1824
Zoro #
G122761404
UPC #
-
Country of Origin
China
Product Type
Industrial Bench Scale
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Weighing Surface Material
304 Stainless Steel
Series
7000XL
Scale Mechanism
Digital
Number of Batteries Included
0
Voltage
100 to 240V AC
Scale Use Location
Food Processing, Industrial
Scale Graduations
50 g/0.1 b/2 oz
Washdown
Yes
IP Rating
IP69K
Weight Capacity - Metric
227 kg
Power Source - TS Only
Battery, Electric
NEC Rating
Not NEC Rated
NTEP Rating
NTEP Rated
Standards
CWM Approved
Number of Display Characters
6
Number of Batteries Required
1
Battery Type
Lead Acid
Weight Capacity - Imperial
500 lb
Item
Industrial Bench Scale
Batteries Required
Yes
Batteries Included
No
Remote Control/Display
Corded Remote
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Body Material
304 Stainless Steel
Calibration Certificate
No Certificate
Includes
U-Bracket
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Weighing Surface Depth
18 in
Display Character Height
13/16 in
Overall Depth
3 1/2 in
Weighing Surface Width
24 in
Overall Width
10 in
Overall Height
6 3/4 in

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 18 in, Weighing Surface Width 24 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 50 g/0.1 b/2 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews