IndustrialBenchScale, 20g/0.05lb/1oz

  • Mfr # 7250XL/1824
  • Zoro # G122760308
product price: 
$
2,115.99
/ea
Free Shipping & Returns

Key Features

Product Type
Industrial Bench Scale
Voltage
100 to 240V AC
NTEP Rating
NTEP Rated
Calibration Certificate
No Certificate
Overall Width
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7250XL/1824
Zoro #
G122760308
UPC #
-
Country of Origin
China
Product Type
Industrial Bench Scale
Voltage
100 to 240V AC
NTEP Rating
NTEP Rated
Calibration Certificate
No Certificate
Weight Capacity - Imperial
250 lb
Includes
U-Bracket
Weighing Surface Material
304 Stainless Steel
Scale Mechanism
Digital
Weight Capacity - Metric
113 kg
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Batteries Required
Yes
IP Rating
IP69K
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Body Material
304 Stainless Steel
Number of Batteries Included
0
Power Source - TS Only
Battery, Electric
Washdown
Yes
Remote Control/Display
Corded Remote
Battery Type
Lead Acid
Standards
CWM Approved
Scale Use Location
Food Processing, Industrial
Item
Industrial Bench Scale
Number of Display Characters
6
Number of Batteries Required
1
NEC Rating
Not NEC Rated
Series
7000XL
Scale Graduations
20 g/0.05 lb/1 oz
Batteries Included
No
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Overall Width
10 in
Weighing Surface Depth
18 in
Weighing Surface Width
24 in
Display Character Height
13/16 in
Overall Depth
3 1/2 in
Overall Height
6 3/4 in

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 18 in, Weighing Surface Width 24 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 20 g/0.05 lb/1 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews