Scale Indicators - Intrinsically Safe Sc
- Mfr # 8100IS
- Zoro # G722761347
product price:Â
$
1,584.99
/ea
Free Shipping & Returns
Key Features
Basic Power Source
Battery/Electric
Standards
NTEP, UL Listed
Overall Width
4 in
Interface
Fiber Optic
Batteries Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8100IS
- Zoro #
- G722761347
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 4 in
- Overall Height
- 6 3/4 in
- Wire Rope Length
- 10 in
- Display Character Height
- 1 1/4 in
- Overall Length
- 10 in
- Length
- 10 in
Details
- Basic Power Source
- Battery/Electric
- Standards
- NTEP, UL Listed
- Interface
- Fiber Optic
- Batteries Required
- Yes
- Weighing Units
- g, kg, lb, oz
- Voltage
- 100V AC
- Number of Batteries Required
- 1
- Item
- Intrinsically Safe Scale Indicator
- Number of Batteries Included
- 0
- Battery Type
- Lead Acid
Description
Intrinsically Safe Scale Indicator, Overall Height 6 3/4 in, Overall Width 4 in, Overall Length 10 in, Voltage 100V AC, Weighing Units g, kg, lb, oz, Display Character Height 1 1/4 in, Battery Type Lead Acid, Number of Batteries Included 0, Number of Batteries Required 1, Batteries Required Yes, Standards NTEP, UL Listed, Interface Fiber Optic, Basic Power Source Battery/Electric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.