Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, .5

  • Mfr # CCGT-21.50.5-NFU-DNU10GT

  • Zoro # G4024958


product price: $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-21.50.5-NFU-DNU10GT
Zoro #
G4024958
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
.5
Depth of Cut
0.0020 in to 0.1560 in
Thickness
1.5
Cutting Edge Length
6.00 mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-060202-NFU
Cutting Direction
Neutral
Features
Best for Aluminum and Super Alloys as well as Plastic and All Non-Ferrous Metals and Materials, Precision Ground Insert, Wear and Abrasive Resistant Substrate
ANSI Code
CCGT-21.50.5-NFU
Standards
DIN 6499
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Non-Ferrous
Number of Cutting Edges
1
Included Angle
80 Degrees
Shape
Rhombic
General Shape
Diamond
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Manufacturer Grade
DNU10GT
Chip-Breaker Code
NFU
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
Cutting Application
Universal Turning
Cutting Edge
Sharp
Material Grade - Machining
C2-C3
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code NFU, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCGT-21.50.5-NFU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.