Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCMT, .5

  • Mfr # CCMT-21.50.5-PEF-DPC25UT

  • Zoro # G4024547


product price: $9.45
/ea
Sold in multiples of 5 for $47.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT-21.50.5-PEF-DPC25UT
Zoro #
G4024547
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
.5
Thickness
1.5
Depth of Cut
0.0040 in to 0.0790 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
Features
For Cutting Carbon and Alloy Steel and Good for Stainless Steel
Cutting Direction
Neutral
Number of Coolant Holes
2
Standards
ANSI B5.50, DIN 6499
ANSI Code
CCMT-21.50.5-PEF
Coolant Fed
Coolant Through
Primary Material Application ISO Code
P25
Secondary Material Application ISO Code
M
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Manufacturer Grade
DPC25UT
Measurement System
Fractional Inch
Coating Process
CVD
Finish - Machining
Al2O3+TiCN+Al2O3+TiCN
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Edge
Honed
Chip-Breaker Code
PEF
Secondary Material Application
Stainless Steel
General Shape
Diamond
Shape
Rhombic
Cutting Application
Universal Turning
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
1
Material Grade - Machining
C5-C6
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code PEF, Inscribed Circle 1/4 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCMT-21.50.5-PEF, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.