Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 1

  • Mfr # CCGT-32.51-UEXR-DPC35RT

  • Zoro # G4024337


product price: $27.65
/ea
Sold in multiples of 5 for $138.25

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-32.51-UEXR-DPC35RT
Zoro #
G4024337
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
1
Depth of Cut
0.0120 in to 0.1560 in
Cutting Edge Length
9.00 mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-09T304-UEXR
ANSI Code
CCGT-32.51-UEXR
Cutting Direction
Right Hand
Number of Coolant Holes
2
Features
Best for Cutting Carbon and Alloy Steel and Good for Stainless Steel, Precision Ground Insert, Tough and Impact Resistant Substrate
Standards
DIN 6499
Coolant Fed
Coolant Through
Material Grade - Machining
C5
General Shape
Diamond
Chip-Breaker Style
On One Side
Chip-Breaker Code
UEX
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Finish - Machining
Al2O3+TiCN+Al2O3+TiCN
Secondary Material Application
Stainless Steel
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
DPC35RT
Measurement System
Fractional Inch
Number of Cutting Edges
1
Cutting Edge
Honed
Primary Material Application
Steel
Coating Process
CVD
Shape
Rhombic
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P40
Cutting Application
Casting, Forging, Interrupted Cuts, Uneven Surface Turning
Material - Machining
Carbide
Clearance Angle
7 Degrees
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code UEX, Inscribed Circle 3/8 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCGT-32.51-UEXR, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.