Zoro Homepage

Indexable Boring Bar, E02.5H-SCLDR-1.2, 4 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 73310159575

  • Zoro # G8017116


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E02.5H-SCLDR-1.2
Lead Angle
12 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159575
Zoro #
G8017116
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Width Offset
0.093"
Shank Dia.
5/32 in
Insert Thickness
0.4"
Insert Size
1.20.60.2
Min. Bore Dia.
0.1750 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, E02.5H-SCLDR-1.2, 0.0930 in, TS-18.35-1M1 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.