Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E08R-SCLPR-2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 73310159643

  • Zoro # G8018753


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08R-SCLPR-2
Type
Carbide Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159643
Zoro #
G8018753
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Width Offset
0.275"
Insert Thickness
0.0937"
Insert Size
21.5
Shank Dia.
1/2 in
Min. Bore Dia.
0.5500 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08R-SCLPR-2
Type
Carbide Coolant-Thru
Min. Bore
0.55"
Material
Carbide
Inscribed Circle
0.25"
Cutting Direction
Right Hand
Lead Angle
3
Mounting Style
Screw Lock
Shank
Round
Style
E08R-SCLPR-2
Insert Screw
TS-25.45-6M2
Rake
Negative
Features
Surface Finish Compared to Steel Boring Bars
Vibration Dampening
Yes
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Holding Type
Clamp
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
0.2750 in
Number of Coolant Holes
1
Side Cutting Edge Angle
-5 Degrees
ISO Number
E08R-SCLPR-2
Insert Clearance Angle
5 Degrees
Cutting Application
Boring
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Insert Style
CP

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E08R-SCLPR-2, 0.2750 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.